REXEL logo

1/0 AWG Bare Copper, 7 Strand, 500'

Item #: 395287
Cat #: BARESD1/07STR500RL
UPC: 980100335601
Sign In or Register to view pricing and more.
1/0 AWG Soft Drawn Bare Copper, 7 Strand, 500 Foot Reel

Product Overview

1/0 AWG Soft Drawn Bare Copper, 7 Strand, 500 Foot Reel
Also known as: 980100335601, BARESD1/07STR500RL

Specifications

Length: 500 ft
Color: Metallic
Gauge: 1/0
Volts AC: 600
Conductors: 1
Type: Soft Drawn, Bare Copper
Material: Soft Drawn Copper
Length: 500 ft
Gauge: 1/0
Conductors: 1
Material: Soft Drawn Copper
Color: Metallic
Volts AC: 600
Type: Soft Drawn, Bare Copper

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)