![MCSTL82STRWG500RL MCSTL82STRWG500RL](https://rexel-cdn.com/products/image.jpg?i=758D0140-02D8-4FAF-A371-A70A875F4DF1&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCSTL82STRWG500RL
Overview
BX MCSTL82STRWG500RL
Also known as: MCSTL82STRWG500RL
Specifications
Length: | 500 ft |
Conductors: | 2 |
Jacket: | Steel |
Material: | Copper |
Color: | Black/White |
Volts AC: | 600 |
Gauge: | 8 |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 500 ft |
Jacket: | Steel |
Color: | Black/White |
Gauge: | 8 |
Package Type: | Reel |
Conductors: | 2 |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)