Panelboard Can, 90" x 20" x 5-3/4", Galvanized Steel

Item #: 39531
Cat #: EZB2090RBS
UPC: 782116895977
Sign In or Register to view pricing and more.
Documents & Guides
EZ Box Panelboard Can. Galvanized Steel. H x W x D: 90" x 20" x 5.75". Not compatible with LT Trims

Overview

EZ Box Panelboard Can. Galvanized Steel. H x W x D: 90" x 20" x 5.75". Not compatible with LT Trims
Eaton is the industry leader in new panelboard products, providing features, ratings, performance and safety that consistently meet the needs of specifiers, consultants and contractors. Products are ideal for new construction and systems upgrades in commercial, industrial, and hazardous area applications.
Also known as: 782116895977, EZB2090RBS, Tub

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Height: 90 in
Mounting: Surface
Width: 20 in
IP/NEMA Rating: NEMA 1
Height: 90 in

Customer Reviews

No reviews for this product
(0)