REXEL logo

4" Square Box, 2-1/8" Deep, 1/2 & 3/4" Knockouts, Steel

Item #: 395321
Cat #: 4SDSPLP
UPC: 687855001811
Sign In or Register to view pricing and more.
4 Inch Square Box, 2-1/8 Inch, Sides (8)1/2 & (4) 3/4 Inch Knockouts, Bottom (3) 1/2 & (2) 3/4 Inch Knockouts, Steel, Includes Green Ground Wire.

Product Overview

4 Inch Square Box, 2-1/8 Inch, Sides (8)1/2 & (4) 3/4 Inch Knockouts, Bottom (3) 1/2 & (2) 3/4 Inch Knockouts, Steel, Includes Green Ground Wire.
Also known as: 687855001811, 4SDSPLP

Documents

Frequently Bought Together (36)
Texas Gasket and Packing
GASK571 Conduit Body Gasket, Neoprene, 1/2"
nVent Caddy
16MB186 Support,box,1 Conduit 3/8plain Or Thd Rod
Thomas & Betts
B14-38 NON-INS RING TERM, 18-14, 3/8, META
Thomas & Betts
C10-12 Ring Tongue Terminal, Non-Insulated, 12 - 10 AWG, Stud Size: 1/2, 50/PK
Cooper Crouse-Hinds
RAC50HD 1/2 RT ANG COND CLMP GALV
Cooper Crouse-Hinds
CGB295SA 3/4 NPT MALE AL CORD/CAB FTG NEO BUSH
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
AFC
6209-22-00 3" LIQUIDTUFF UL LT TYPE LFMC 25' CTN
AFC
6206-24-00 1-1/2" LIQUIDTUFF UL TYPE LFMC 50' CTN
Eaton B-Line
99-PE34 Isolator Pad, UV Resistant HDPE, White
Thomas & Betts
C10-516 Fork Terminal, Non-Insulated, 12 - 10 AWG, 5/16" Bolt Hole, 50/Pk
Power-Utility Products
PPU HN1/2SB NUT HEAD HEAD SB :
Panduit
S7-50-C Cable Tie, 7.4" Long, Standard, Nylon, Natural
Panduit
S4-18-C0 Cable Tie, 3.94", Miniature, Nylon, Weather Resistant, Black
Panduit
S14-120-L StrongHold Cable Tie, 14.49L (368mm), .3
Panduit
S12-50-C Cable Tie, 11.81" Long, Standard, Nylon, Natural
Thomas & Betts
TB B14-516 NON-INS RING TERM, 18-14
Thomas & Betts
TB B14-12 NON-INS RING TERM, 18-14,
Appleton
RB125-100 Reducing Bushing, Threaded, 1-1/4 x 1", Steel
Appleton
PLG-200 Close-Up Plug, Recessed Head, 2", Explosionproof, Malleable
Appleton
8468C 4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
Appleton
CG-2575S Cord Grip, Liquidtight, Steel, 0.250" - 0.375", Green, 3/4"
EGS
AS-0-100 Anti-Short Bushing, 5/16", Plastic
Power-Strut
PS200EH-10GR Channel - Elongated Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'
Power-Strut
PSRS-1/2-HG Channel Nut With Long Spring, 1/2", Steel/Galvanized
Appleton
8466 4" Square Cover, 1-Device, Mud Ring, 1-1/4" Raised, Drawn, Metallic
Ilsco
CLNS-3/0-12 3/0 AWG Copper Compression Lug
Hubbell-Raco
1664 Chase Nipple, 1", Die Cast Zinc
Thomas & Betts
54165-TB Compression Lug, 1-Hole, Copper, 3/0 AWG, 1/2" Stud Size, Orange
Appleton
EXLK-312 1 IN X-PRF FLEX CPLG 12 IN LG
Power-Strut
PS500EH-10GR Channel - Elongated Holes, Steel, Green, 1-5/8" x 13/16" x 10'
Appleton
LR888 Conduit Body, Type: LR, 3", Form 8, Grayloy Iron
Cooper Crouse-Hinds
CGB296SG Cord Grip, Straight, 3/4", Sealing Gasket, .625 -.750", Steel/Zinc
Panduit
ST17-075-66GR General Purpose ST17 Green, .75" x 66' x .007”
Panduit
ST17-075-66BU General Purpose ST17 Blue, .75" x 66' x .007”
Panduit
ST14-075-60BK General Purpose ST14 Black, .75" x 60' x .007”

Specifications

Size: 4 in
Knockouts: 1/2 in, 3/4 in
Material: Steel
Product Depth: 2 1/8 in
Type: 4" Box
Size: 4 in
Material: Steel
Type: 4" Box
Knockouts: 1/2 in, 3/4 in
Product Depth: 2 1/8 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)