REXEL logo

10/2 w/Ground, MC, Aluminum Armor, Solid, 125'

Item #: 395322
Cat #: MCAL102SOLWG125CL
UPC:
Sign In or Register to view pricing and more.
10/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid,1250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .560"

Product Overview

10/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid,1250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .560"
Also known as: MCAL102SOLWG125CL

Specifications

Length: 125 ft
Gauge: 10
Color: Metallic
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 125 ft
Color: Metallic
Material: Copper
Volts AC: 600
Gauge: 10
Conductors: 2
Jacket: Aluminum
Stranding: Solid

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)