REXEL logo

Push Button, Illuminated, 30mm, Green Cap, 120VAC Module, No Guard

Item #: 395329
Cat #: 9001K2L38GH13
UPC: 785901112440
Sign In or Register to view pricing and more.
Push Button, 30 mm, Illuminated, Momentary, Green Cap, 120 Volt AC Full Voltage, Module, No Guard, 1 Normally Open, 1 Normally Closed Contacts, 10 Amp, 600 Volt Rated

Product Overview

Push Button, 30 mm, Illuminated, Momentary, Green Cap, 120 Volt AC Full Voltage, Module, No Guard, 1 Normally Open, 1 Normally Closed Contacts, 10 Amp, 600 Volt Rated
Also known as: 785901112440, 9001K2L38GH13

Specifications

IP/NEMA Rating: IP66, 2, 1, 4, 12
Mounting: Panel
Type: Push Button, illuminated
Amps: 10
Color: Green
Size: 30 mm
Volts AC: 120, 600
Standards: California Proposition 65
IP/NEMA Rating: IP66, 2, 1, 4, 12
Type: Push Button, illuminated
Color: Green
Volts AC: 120, 600
Mounting: Panel
Amps: 10
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)