REXEL logo

25 Amp North American Style Stud Mount High Speed Fuse, 250V *** Discontinued ***

Item #: 395343
Cat #: FWX-25
UPC: 05171250987
Sign In or Register to view pricing and more.
25 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating *** Discontinued ***

Product Overview

25 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating *** Discontinued ***
Also known as: 05171250987, FWX-25

Documents

No Documents Available

Specifications

Mounting: Stud
Interrupt Rating DC: 200000
Volts DC: 250
Amps: 25
Volts AC: 250
Type: North American Style
Mounting: Stud
Volts DC: 250
Volts AC: 250
Interrupt Rating DC: 200000
Amps: 25
Type: North American Style

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)