This product has been discontinued.
25 Amp North American Style Stud Mount High Speed Fuse, 250V
Item #: 395343
Cat #: FWX-25
UPC: 051712509879
to view pricing and more.
Documents & Guides
No Documents Available
25 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Overview
25 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Also known as: 051712509879, FWX-25
Specifications
| Mounting: | Stud |
| Volts DC: | 250 |
| Amps: | 25 |
| Volts AC: | 250 |
| Type: | North American Style |
| Interrupt Rating DC: | 200 kA |
| Mounting: | Stud |
| Amps: | 25 |
| Type: | North American Style |
| Volts DC: | 250 |
| Volts AC: | 250 |
| Interrupt Rating DC: | 200 kA |