REXEL logo

2/0 AWG XHHW Stranded Copper, Black, 15000'

Item #: 395357
Cat #: XHHW2/0STRBLK15000RL
UPC: 980100642327
Sign In or Register to view pricing and more.
2/0 AWG XHHW Stranded Copper, Black, 15000 foot Reel

Product Overview

2/0 AWG XHHW Stranded Copper, Black, 15000 foot Reel
Also known as: 980100642327, XHHW2/0STRBLK15000RL

Specifications

Length: 15000 ft, Cut to Length
Material: Copper
Type: XHHW
Color: Black
Gauge: 2/0
Volts AC: 600
Conductors: 1
Jacket: XLPE, Cross-Linked Polyethylene
Length: 15000 ft, Cut to Length
Type: XHHW
Gauge: 2/0
Conductors: 1
Material: Copper
Color: Black
Volts AC: 600
Jacket: XLPE, Cross-Linked Polyethylene

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)