8/3 w/Ground, MC, Aluminum Armor, Stranded

Item #: 395364

Cat #: MCAL83STRWG200RL

UPC: 077680114679

to view pricing and more.
Documents & Guides
8/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 200 ft. Coil. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .704"

Overview

8/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 200 ft. Coil. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .704"

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680114679, MCAL83STRWG200RL

Specifications

Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Length: 200 ft
Gauge: 8 AWG
Stranding: Stranded
Package Type: Reel
Conductors: 3
Jacket: Aluminum
Length: 200 ft
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Package Type: Reel