REXEL logo

BLUE LED BA15D 24VAC/DC

Item #: 395368
Cat #: DL1BDB6
UPC: 785901117988
Sign In or Register to view pricing and more.
SQD DL1BDB6 BLUE LED BA15D 24VAC/DC

Product Overview

SQD DL1BDB6 BLUE LED BA15D 24VAC/DC
Also known as: 785901117988, DL1BDB6

Specifications

Lens: Blue
Standards: California Proposition 65
Lens: Blue
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)