REXEL logo

Miniature LED Lamp, Indicator, 120VAC, Amber, Protected, Bayonet

Item #: 395369
Cat #: DL1BDG8
UPC: 785901118169
Sign In or Register to view pricing and more.
Miniature LED Lamp, Indicator, 120 Volt AC, Yellow/Amber, Protected, Bayonet, Steady On

Product Overview

Miniature LED Lamp, Indicator, 120 Volt AC, Yellow/Amber, Protected, Bayonet, Steady On
Also known as: 785901118169, DL1BDG8

Specifications

Color: Amber, Yellow, Yellow, Yellow
Type: Indicator Light
Volts AC: 120
Standards: California Proposition 65
Light Technology: LED
Color: Amber, Yellow, Yellow, Yellow
Volts AC: 120
Light Technology: LED
Type: Indicator Light
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)