REXEL logo

2 AWG XHHW Stranded Copper, Green, 1000'

Item #: 395370
Cat #: XHHW2STRGRN1000RL
UPC: 980100241919
Sign In or Register to view pricing and more.
2 AWG XHHW-2 Stranded Copper, Green, 1000 foot Reel

Product Overview

2 AWG XHHW-2 Stranded Copper, Green, 1000 foot Reel
Also known as: 980100241919, XHHW2STRGRN1000RL
Frequently Bought Together (40)
Multiple
XHHW2STRWHT1000RL 2 AWG XHHW Stranded Copper, White, 1000'
Multiple
XHHW4/0STRBLK-CU 4/0 AWG XHHW-2 Stranded Aluminum Black, Cut to Length
Multiple
XHHW4STRBLK5000RL 4 AWG XHHW Stranded Copper, Black, 5000'
Multiple
XHHW6STRBLK5000RL 6 AWG XHHW Stranded Copper, Black, 5000'
3M
1700C-GREEN Vinyl Electrical Tape, Green, 3/4" x 66'
Burndy
YA2CL6BOX Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 2 AWG
Multiple
XHHW2STRBLK1000RL 2 AWG XHHW Stranded Copper, Black, 1000'
Multiple
XHHW4/0STRBLK1000RL 4/0 AWG XHHW Stranded Copper, Black, 1000'
Multiple
XHHW6STRRED5000RL 6 AWG XHHW Stranded Copper, Red, 5000'
Multiple
XHHW500STRBLK2000RL 500 MCM XHHW Stranded Copper, Black, 2000'
Multiple
XHHW4STRGRN1000RL 4 AWG XHHW Stranded Copper, Green, 1000'
Multiple
XHHW6STRGRN5000RL 6 AWG XHHW Stranded Copper, Green, 5000'
Multiple
XHHW2STRRED1000RL 2 AWG XHHW Stranded Copper, Red, 1000'
Multiple
XHHW2STRBLK-CUT 2 AWG XHHW Stranded Copper, Black, Cut to Length
Multiple
XHHW2STRBLK-CUT 2 AWG XHHW Stranded Copper, Black, Cut to Length
Multiple
XHHW4STRRED5000RL 4 AWG XHHW Stranded Copper, Red, 5000'
Eaton
BR290 Breaker, 90A, 2P, 120/240V, Type BR, 10 kAIC
M & W Electric
KC6ST 1/2" #6 Stranded Compression Conn.
Multiple
2002212ELB 2" PVC Elbow, 22-1/2°, Schedule 40
Multiple
XHHW4STRGRN5000RL 4 AWG XHHW Stranded Copper, Green, 5000'
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
XHHW8STRBLK500RL 8 AWG XHHW Stranded Copper, Black, 500' Reel
Multiple
BARESD2/019STR1000RL 2/0 Bare Stranded Copper Wire, 1000 Ft.
Multiple
XHHW8STRGRN500RL 8 XHHW-2 Stranded Copper Green 500'
Multiple
XHHW1/0STRBLK1000RL 1/0 AWG XHHW-2 Stranded Copper Black 1000'
Multiple
XHHW1/0STRBLK1000RL 1/0 AWG XHHW-2 Stranded Copper Black 1000'
EGS
C-2001-R Service Entrance Connector, 2-Screw, 2", for Round SE or USE Cable
Multiple
XHHW8STRWHT500RL 8 AWG XHHW Stranded Copper, White, 500' Reel
3M
1700C-WHITE Vinyl Electrical Tape, White, 3/4" x 66'
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Burndy
YS4CLBOX Compression Buttsplice, Copper, 4 AWG, Standard Barrel
MacLean Power Systems
J8350 3/4X10FT COP GRND ROD
Eaton
BR115 Breaker, 15A, 1P, 120/240V, 10 kAIC
nVent Erico
815880 GROUND ROD,GALV,POINTED
Multiple
XHHW350STRYEL1000RL 350 MCM XHHW Stranded Copper, Yellow, 1000'
Multiple
XHHW350STRBRN1000RL 350 MCM XHHW Stranded Copper, Brown, 1000'
Multiple
XHHW350STRORN1000RL 350 MCM XHHW Stranded Copper, Orange, 1000'
Hubbell-Raco
1008 Conduit Locknut, 2", Steel
Hubbell-Raco
1408 Conduit Bushing, 2", Threaded, Impact Resistant, Polypropylene
Multiple
SER4/04/04/02/0-CUT SER Service Entrance Cable, 4/0, Cut to Length

Specifications

Color: Green
Length: 1000 ft
Material: Copper
Type: XHHW
Gauge: 2
Volts AC: 600
Conductors: 1
Jacket: XLPE, Cross-Linked Polyethylene
Color: Green
Material: Copper
Gauge: 2
Conductors: 1
Length: 1000 ft
Type: XHHW
Volts AC: 600
Jacket: XLPE, Cross-Linked Polyethylene

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)