
to view pricing and more.
Documents & Guides
Reciprocating Saw Blades, Bi-Metal, 9" x 7/8" x 0.06", 5-Pack,
Overview
Reciprocating Saw Blades, Bi-Metal, 9" x 7/8" x 0.06", 5-Pack,
POWER BLAST TECHNOLOGY™ INCREASES BLADE LIFE
High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
MAXIMUM DURABILITY
Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications
Also known as: 082472203721, 20372960R5
Specifications
| Width: | 7/8 in |
| Type: | Reciprocating Saw Blade |
| Length: | 9 in |
| Width: | 7/8 in |
| Length: | 9 in |
| Type: | Reciprocating Saw Blade |