REXEL logo

Weatherproof Outdoor Cover, Round, 4", Blank, Aluminum

Item #: 395374
Cat #: WCRB3W
UPC: 687855030521
Sign In or Register to view pricing and more.
Weatherproof Outdoor Cover, Round, 4", Blank, With Beveled Edge, White

Product Overview

Weatherproof Outdoor Cover, Round, 4", Blank, With Beveled Edge, White
Also known as: 687855030521, WCRB3W

Documents

Frequently Bought Together (25)

Specifications

Type: Round Cover
Size: 5
Color: White
Type: Round Cover
Color: White
Size: 5

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)