REXEL logo

Disconnect Switch, Fuse Clip Kit, 30A, 600VAC, H & K Type *** Discontinued ***

Item #: 395392
Cat #: D12D61
UPC: 785901119951
Sign In or Register to view pricing and more.
Disconnect Switch, Fuse Clip Kit, 30 Amp, 600 Volt AC, H & K Type *** Discontinued ***

Product Overview

Disconnect Switch, Fuse Clip Kit, 30 Amp, 600 Volt AC, H & K Type *** Discontinued ***
Also known as: 785901119951, D12D61

Specifications

Mounting: Device
Amps: 30
Volts AC: 600
Type: Fuse Clip Kit
Standards: California Proposition 65
Mounting: Device
Volts AC: 600
Standards: California Proposition 65
Amps: 30
Type: Fuse Clip Kit

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)