REXEL logo

8 AWG THHN Stranded Copper, Yellow/Green, 500'

Item #: 395400
Cat #: THHN8STRYELGRN500RL
UPC:
Sign In or Register to view pricing and more.
8 AWG, THHN, Stranded Copper, 600V, Yellow with Green Stripe, 500 ft. Reel.

Product Overview

8 AWG, THHN, Stranded Copper, 600V, Yellow with Green Stripe, 500 ft. Reel.
Also known as: THHN8STRYELGRN500RL

Specifications

Length: 500 ft
Color: Yellow/Green
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 8
Color: Yellow/Green
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)