MC Cable, Aluminum Flex, 10/2 (BRN/GRY) w/Ground, Stranded, 1000'

Item #: 395403

Cat #: MCAL102STRBRNGRYWG1000RL

UPC:

to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, (2) 10 AWG Stranded Copper w/Ground, Brown & Gray, 1000 Foot Reel

Overview

MC Cable, Aluminum Flex, (2) 10 AWG Stranded Copper w/Ground, Brown & Gray, 1000 Foot Reel

Metal Clad cables are assemblies of one or more insulated circuit conductors with or without optical fiber members enclosed in an armor of interlocking metal tape, or a smooth corrugated sheath. A plastic overall jacket can also be provided.

Also known as: MCAL102STRBRNGRYWG1000RL

Specifications

Gauge: 10 AWG
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Length: 1000 ft
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600
Package Type: Reel