REXEL logo

MC Cable, Aluminum Flex, 12/2 (GRY/YEL) w/Ground, Stranded, 1000'

Item #: 395407
Cat #: MCAL122STRGRYYELWG1000RL
UPC:
Sign In or Register to view pricing and more.
MC Cable, Aluminum Flex, (2) 12 AWG Stranded Copper w/Ground, Gray & Yellow, 1000 Foot Reel

Product Overview

MC Cable, Aluminum Flex, (2) 12 AWG Stranded Copper w/Ground, Gray & Yellow, 1000 Foot Reel
Also known as: MCAL122STRGRYYELWG1000RL

Documents

Specifications

Color: Metallic
Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Color: Metallic
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 2
Gauge: 12
Jacket: Aluminum
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)