SQD QOB290VH MINIATURE CIRCUIT BREA

Item #: 395419

Cat #: QOB290VH

UPC: 785901120674

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 90A,1-Phase,120/240 Vac,22kA,2P,90A,Box Lugs #4 to #2/0 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified,not rated

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 90A,1-Phase,120/240 Vac,22kA,2P,90A,Box Lugs #4 to #2/0 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified,not rated
Also known as: 785901120674, QOB290VH

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 90
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 90
Mounting: Bolt On