REXEL logo

400 MCM THHN Stranded Copper, Orange, 1000'

Item #: 395423
Cat #: THHN400STRORN1000RL
UPC:
Sign In or Register to view pricing and more.
400 MCM, THHN, Stranded Copper, 600V, Orange, 1000 ft Reel.

Product Overview

400 MCM, THHN, Stranded Copper, 600V, Orange, 1000 ft Reel.
Also known as: THHN400STRORN1000RL
Frequently Bought Together (25)
Direct Item A1 DIRECT ITEM
Multiple
THHN400STRYEL1000RL 400 MCM THHN Stranded Copper, Yellow, 1000'
Multiple
THHN400STRBRN1000RL 400 MCM THHN Stranded Copper, Brown, 1000'
Multiple
XHHW3/0STRGRN2500RL 3/0 AWG XHHW Stranded Copper, Green, 2500'
Multiple
XHHW350STRORN2500RL 350 MCM XHHW Stranded Copper, Orange, 2500'
Multiple
XHHW350STRYEL2500RL 350 MCM XHHW Stranded Copper, Yellow, 2500'
Multiple
XHHW350STRBRN2500RL 350 MCM XHHW Stranded Copper, Brown, 2500'
Multiple
XHHW350STRGRY2500RL 350 MCM XHHW Stranded Copper, Gray, 2500'
Multiple
THHN4STRBRN2500RL 4 AWG THHN Stranded Copper, Brown, 2500'
Multiple
THHN4STRYEL2500RL 4 AWG THHN Stranded Copper, Yellow, 2500'
Multiple
THHN3/0STRGRY1000RL 3/0 AWG THHN Stranded Copper, Gray, 1000'
Multiple
THHN4STRORN2500RL 4 AWG THHN Stranded Copper, Orange, 2500'
Multiple
THHN3/0STRBRN1000RL 3/0 AWG THHN Stranded Copper, Brown, 1000'
Multiple
XHHW600STRORN5000RL 600 MCM XHHW Stranded Copper, Orange, 5000'
Multiple
XHHW600STRYEL5000RL 600 MCM XHHW Stranded Copper, Yellow, 5000'
Multiple
XHHW600STRBRN5000RL 600 MCM XHHW Stranded Copper, Brown, 5000'
Multiple
XHHW600STRGRY5000RL 600 MCM XHHW Stranded Copper, Gray, 5000'
Multiple
XHHW500STRGRY2500RL 500 MCM XHHW Stranded Copper, Gray, 2500'
Multiple
THHN3/0STRYEL1000RL 3/0 AWG THHN Stranded Copper, Yellow, 1000'
Multiple
THHN3/0STRORN1000RL 3/0 AWG THHN Stranded Copper, Orange, 1000'
Multiple
THHN4STRGRY1000RL 4 AWG THHN Stranded Copper, Gray, 1000'
Multiple
THHN250STRGRN1000RL 250 MCM THHN Stranded Copper, Green, 1000' Reel
Multiple
THHN400STRGRY1000RL 400 MCM THHN Stranded Copper, Gray, 1000'
Multiple
THHN250STRYEL1000RL 250 MCM THHN Stranded Copper, Yellow, 1000'
Multiple
THHN250STRORN1000RL 250 MCM THHN Stranded Copper, Orange, 1000'

Specifications

Gauge: 400
Type: THWN-2, THHN
Length: 1000 ft, Cut to Length
Color: Orange
Jacket: PVC, Polyvinyl Chloride
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 400
Length: 1000 ft, Cut to Length
Jacket: PVC, Polyvinyl Chloride
Volts AC: 600
Type: THWN-2, THHN
Color: Orange
Material: Copper
Conductors: 1

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)