REXEL logo

1-8/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 395428
Cat #: LPN-RK-1-8/10SP
UPC: 051712538138
Sign In or Register to view pricing and more.
1-8/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Product Overview

1-8/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538138, LPN-RK-1-8/10SP

Documents

Specifications

Diameter: 0.560 in
Length: 2 in
Interrupt Rating DC: 300000
Volts AC: 250
Amps: 1.800
Type: Class RK1
Product Width: 0.560 in
Family / Style: LPN
Diameter: 0.560 in
Interrupt Rating DC: 300000
Amps: 1.800
Product Width: 0.560 in
Length: 2 in
Volts AC: 250
Type: Class RK1
Family / Style: LPN

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)