REXEL logo

Weatherproof Round Box, Diameter 4", Depth 1.62", (5) 1/2" Hubs

Item #: 395431
Cat #: WRX50W
UPC: 687855031993
Sign In or Register to view pricing and more.
Weatherproof Round Box, Diameter 4 Inch, 1.62 Inch, (5) 1/2 Inch Hubs, White, Die Cast

Product Overview

Weatherproof Round Box, Diameter 4 Inch, 1.62 Inch, (5) 1/2 Inch Hubs, White, Die Cast
Also known as: 687855031993, WRX50W, flood base

Specifications

Diameter: 1/2 in
Type: Weatherproof, Round Box
Color: White
Product Depth: 1.620 in
Diameter: 1/2 in
Color: White
Type: Weatherproof, Round Box
Product Depth: 1.620 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)