REXEL logo

Single-Gang Weatherproof Outlet Box, Metallic

Item #: 395442
Cat #: WSM150B
UPC: 687855032464
Sign In or Register to view pricing and more.
Single-Gang, Weatherproof, Metallic, 2" Depth, (x3) 1/2" Hubs, Wiring Capacity: 18.3 Cubic Inches, Bronze

Product Overview

Single-Gang, Weatherproof, Metallic, 2" Depth, (x3) 1/2" Hubs, Wiring Capacity: 18.3 Cubic Inches, Bronze
Also known as: 687855032464, WSM150B

Specifications

Knockouts: 1/2 in
Type: Weatherproof, Outlet Box
Product Depth: 2 in
Gangs: 1
Color: Bronze
Knockouts: 1/2 in
Product Depth: 2 in
Color: Bronze
Type: Weatherproof, Outlet Box
Gangs: 1

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)