1 In Emt Sscr Conn Usa

Item #: 395450

Cat #: 4100US

UPC: 687855050024

to view pricing and more.
Documents & Guides
App 4100us 1" Emt Stl Ss connector Made In The Usa

Overview

App 4100us 1" Emt Stl Ss connector Made In The Usa
Also known as: 687855050024, 4100US

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel