400A RING-TYPE MSLC 31X33

Item #: 395451

Cat #: MS45508C

UPC: 784567208634

to view pricing and more.
Documents & Guides
National Electric Code requires electrical distribution equipment to be rated as ôService Entranceö, wherever electrical power enters a building or other structure. Service entrance products are typically utilized on single-family residences and mobile homes. Midwest Electric offers a broad range of surface mount and pedestal units, factory assembled and wired. Pedestal units come standard with loop feed lugs to reduce installation time and labor expense. Service Entrance equipment is made of heavy, galvanized G-90 steel, preventing corrosion and fading.

Overview

National Electric Code requires electrical distribution equipment to be rated as ôService Entranceö, wherever electrical power enters a building or other structure. Service entrance products are typically utilized on single-family residences and mobile homes. Midwest Electric offers a broad range of surface mount and pedestal units, factory assembled and wired. Pedestal units come standard with loop feed lugs to reduce installation time and labor expense. Service Entrance equipment is made of heavy, galvanized G-90 steel, preventing corrosion and fading.
Also known as: 784567208634, MS45508C

Specifications

Height: 31 in
Amps: 400
Mounting: Surface
Phase: 1
Volts AC: 120/240
Width: 33 in
Height: 31 in
Mounting: Surface
Volts AC: 120/240
Amps: 400
Phase: 1
Width: 33 in