Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 8" x 8" x 6", Material/Finish: Steel/Gray, No Knockouts.
Overview
Pull Box, Type 1, Screw Cover, Size/Dims: 8" x 8" x 6", Material/Finish: Steel/Gray, No Knockouts.
Use the nVent HOFFMAN HOFASE8X8X6NK enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510434601, ASE8X8X6NK, 8x8x6 J-Box
Specifications
Mounting: | Surface |
Depth: | 6 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
Special Program: | Hoffman On Demand |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, IP30 |
Width: | 8 in |
Height: | 8 in |
Depth: | 6 in |
Color: | Gray |
Material: | Steel |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)