Pull Box 8" x 8" x 6"

Item #: 39546
Cat #: ASE8X8X6NK
UPC: 783510434601
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 8" x 8" x 6", Material/Finish: Steel/Gray, No Knockouts.

Overview

Pull Box, Type 1, Screw Cover, Size/Dims: 8" x 8" x 6", Material/Finish: Steel/Gray, No Knockouts.
Use the nVent HOFFMAN HOFASE8X8X6NK enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510434601, ASE8X8X6NK, 8x8x6 J-Box

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Special Program: Hoffman On Demand
Number of Knockouts: 0
Knockouts: No
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Number of Knockouts: 0
Depth: 6 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Knockouts: No

Customer Reviews

No reviews for this product
(0)