1 In Emt Sscr Cplg Usa

Item #: 395466

Cat #: 5100US

UPC: 687855050222

to view pricing and more.
Documents & Guides
App 5100us 1" Emt Stl Ss coupling Made In The Usa

Overview

App 5100us 1" Emt Stl Ss coupling Made In The Usa
Also known as: 687855050222, 5100US

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel