REXEL logo

500 MCM THHN Stranded Copper, Red, 1000'

Item #: 395468
Cat #: THHN500STRRED1000RL
UPC: 980100227845
Sign In or Register to view pricing and more.
500 MCM, THHN, Stranded Copper, 600V, Red, 1000 ft. Reel.

Product Overview

500 MCM, THHN, Stranded Copper, 600V, Red, 1000 ft. Reel.
Also known as: 980100227845, THHN500STRRED1000RL
Frequently Bought Together (25)

Specifications

Color: Red, Red, Red
Type: THWN-2, THHN
Length: 1000 ft, Cut to Length
Jacket: PVC, Polyvinyl Chloride
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 500
Color: Red, Red, Red
Length: 1000 ft, Cut to Length
Material: Copper
Conductors: 1
Type: THWN-2, THHN
Jacket: PVC, Polyvinyl Chloride
Volts AC: 600
Gauge: 500

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)