REXEL logo

MC STL 12/2 STR GRAY ORANGE W/GRD 250FT

Item #: 395477
Cat #: MCSTL122STRGRYORNWG250CL
UPC:
Sign In or Register to view pricing and more.
MC STL 12/2 STR GRAY ORANGE W/GRD 250FT

Product Overview

MC STL 12/2 STR GRAY ORANGE W/GRD 250FT
Also known as: MCSTL122STRGRYORNWG250CL

Documents

No Documents Available

Specifications

Length: 250 ft
Color: Metallic
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Conductors: 2
Gauge: 12
Volts AC: 600
Color: Metallic
Jacket: Steel
Material: Copper
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)