D'VersiBit Auger, 9/16"

Item #: 39548

Cat #: 09-03-54B

UPC: 783310381037

to view pricing and more.
Documents & Guides
Auger, D'VersiBit System, Length: 54", Bit Diameter: 9/16", Shaft Diameter: 3/16", Type: B

Overview

Auger, D'VersiBit System, Length: 54", Bit Diameter: 9/16", Shaft Diameter: 3/16", Type: B

For aggressive chip removal in many types of woods Screw point for easy starting and pulling through wood With screw point removed, this bit can be ground to function like a standard combination bit

Also known as: 783310381037, 09-03-54B

Specifications

Type: Type B
Diameter: 9/16 in
Length: 54 in
Type: Type B
Length: 54 in
Diameter: 9/16 in