This product may not be available in all locations.
2
more

Breaker, Bolt On, 3P, 60A, 480Y/277VAC, 18kAIC, Shunt Trip
Item #: 395481
Cat #: EDB34060SA
UPC: 785901129769
to view pricing and more.
Documents & Guides
Breaker, Bolt On, 3 Pole, 60 Amp, 480Y/277 Volt AC, 18kAIC, with Shunt Trip
Overview
Breaker, Bolt On, 3 Pole, 60 Amp, 480Y/277 Volt AC, 18kAIC, with Shunt Trip
Also known as: 785901129769, EDB34060SA
Specifications
| Poles: | 3 |
| Volts AC: | 277, 480Y |
| Amps: | 60 |
| Standards: | California Proposition 65 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 18 kA |
| Poles: | 3 |
| Amps: | 60 |
| Mounting: | Bolt On |
| Volts AC: | 277, 480Y |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 18 kA |