REXEL logo

BUSS CB187P-150 TYPE 3 MARINE RATED

Item #: 395484
Cat #: CB187P-150
UPC: 051712539241
Sign In or Register to view pricing and more.
BUS CB187P-150 TYPE 3 MARINE

Product Overview

BUS CB187P-150 TYPE 3 MARINE
Also known as: 051712539241, CB187P-150

Documents

Frequently Bought Together (25)
Eaton/Bussmann Series
FWX-250A Fuse, 250A North American Style Stud Mount High Speed, 250VAC
Leviton
GFNT2-I GFCI Receptacle, 20A, 125V, Ivory, Slim
Eaton/Bussmann Series
CB187F-60 TYPE 3 MARINE RATED F.M. CB - 60 AMP
SYLVANIA
LED9MR16/DIM/830/FL35 LED Lamp, MR16, 9W, 12V, 3000K, 700 Lumen
Panduit
S7-50-C0 Cable Tie, 7.4" Long, Standard, Nylon, Weather Resistant, Black
Panduit
SCS4/0-X Compression Buttsplice, Standard Barrel, Copper, 4/0 AWG, 10/Box
Panduit
SCS1-E Compression Buttsplice, Standard Barrel, Copper, 1 AWG, 20/Box
Eaton/Bussmann Series
FWA-200B Fuse, 200A North American Style Stud Mount High Speed, 150V AC/DC
Panduit
LCA3/0-38-X Compression Lug, 1-Hole, Copper, 3/0 AWG, 3/8" Stud Hole, Orange
Panduit
SCL3/0-X Compression Buttsplice, Copper, 3/0 AWG, Long Barrel
Panduit
SCS3/0-X 3/0 Awg Copper Standard Barrel Splice
Eaton/Bussmann Series
AGX-20 Fuse, 20 Amp Fast-Acting Glass, 1/4" x 1", 32V
Panduit
SCS2-Q 2 Awg Copper Standard Barrel Splice
Panduit
SCS1/0-X 1/0 Awg Copper Standard Barrel Splice
Leviton
80054 Mini Bi-Pin Lampholder, White
Leviton
520CV 20 Amp Armored Connector, 125V, 5-20R, PVC, Yellow
Panduit
LCA2/0-38-X Compression Lug, 1-Hole, Copper, 2/0 AWG, 3/8" Stud Hole, Black
Panduit
LCA3/0-12-X STDLug,3/0AWG,.5in stud,WDW,PK10
Panduit
EDV10-250P-Q Stronghold™ Piggyback Disconnect, Vinyl Barrel Insul, 12 - 10 Awg, .250 X.032 Tab
Panduit
EDV14-250P-Q Stronghold™ Piggyback Disconnect, Vinyl Barrel Insulated, 16 – 14 Awg, .250 X .032 Tab Size.
Damar
01175C 1157 2.1AMP 12V S8
17-281YEL
17-281RED
17-281BLK
Morris Products
51005 50010 V PART & SCREW ASSEMBLY

Specifications

Type: Automotive
Mounting: Panel
Amps: 150
Type: Automotive
Amps: 150
Mounting: Panel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)