REXEL logo

MINIATURE CIRCUIT BREAKER 277V 50A

Item #: 395491
Cat #: EGB14050
UPC: 785901130215
Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 277V 50A,1-Pole,277 V AC,277 V AC,4.05 in,50 A,Bolt-On,E-Frame,EGB,HACR rated,Hold 630A - Trip 1800A,Lugs #12 to #2/0 AWG(Al) - #14 to #2/0 AWG(Cu),UL Listed - CSA Certified

Product Overview

Square D,MINIATURE CIRCUIT BREAKER 277V 50A,1-Pole,277 V AC,277 V AC,4.05 in,50 A,Bolt-On,E-Frame,EGB,HACR rated,Hold 630A - Trip 1800A,Lugs #12 to #2/0 AWG(Al) - #14 to #2/0 AWG(Cu),UL Listed - CSA Certified
Also known as: 785901130215, EGB14050

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)