REXEL logo

6/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Item #: 395494
Cat #: LPS-RK-6/10SP
UPC: 051712548069
Sign In or Register to view pricing and more.
6/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Product Overview

6/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK
Also known as: 051712548069, LPS-RK-6/10SP

Documents

Specifications

Interrupt Rating DC: 300000
Diameter: 0.810 in
Volts AC: 250
Length: 5 in
Amps: 0.600
Type: Class RK1
Product Width: 0.810 in
Interrupt Rating DC: 300000
Volts AC: 250
Amps: 0.600
Product Width: 0.810 in
Diameter: 0.810 in
Length: 5 in
Type: Class RK1

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)