REXEL logo

Breaker, Bolt On, Main Style, 30A, 1P, 277VAC, 65/100kAIC

Item #: 395496
Cat #: EJB14030
UPC: 785901130529
Sign In or Register to view pricing and more.
Breaker, Bolt On, Main Style, 30 Amp, 1-Pole, 277 Volt AC, 65/100 kAIC

Product Overview

Breaker, Bolt On, Main Style, 30 Amp, 1-Pole, 277 Volt AC, 65/100 kAIC
Also known as: 785901130529, EJB14030
Frequently Bought Together (22)
Square D
EJB14015 MINIATURE CIRCUIT BREAKER 277V 15A
Square D
PK27GTA LOAD CENTER EQUIPMENT GROUND BAR ASSY
Square D
EJB34015 Breaker, Bolt On, 3P, 15A, 480Y/277VAC, 65kAIC, Thermal Magnetic
Square D
QO115GFI Breaker, 1-Pole, 15 Amp, 120 VAC, GFCI, Type QO, 10kAIC
Square D
JJL36150 MOLDED CASE CIRCUIT BREAKER 600V 150A
Square D
EGB14015 Breaker, Bolt On, 1P, 15A, 277VAC, 35kAIC, Thermal Magnetic
Square D
9070TF500D4 Transformer, Control, 500VA, 277VAC x 120VAC, Open
Square D
NC44S Panel Board, Trim, Surface, 44H x 20W, NEMA 1, NQOD
Square D
NF430L1 PANELBOARD INTERIOR NF 125A MLO 30CKT 3P
Square D
EJB34030 Breaker, Bolt On, 3P, 30A, 480Y/277VAC, 65kAIC, Thermal Magnetic
Square D
NC50S PANELBOARD COVER/TRIM NF TYPE 1 S 50H
Ilsco
NBAS-013-2-A AL MEC (13) 4-14 (2) MTG T URCSA
Square D
EJB34040 Breaker, Bolt On, 3P, 40A, 480Y/277VAC, 65kAIC, Thermal Magnetic
Square D
EJB14020 Breaker, Bolt On, 1P, 20A, 277VAC, 65kAIC, Thermal Magnetic
Square D
EJB34060 MINIATURE CIRCUIT BREAKER 480Y/277V 60A
Square D
EJB34020 Breaker, Bolt On, 3P, 20A, 480Y/277VAC, 65kAIC, Thermal Magnetic
Square D
HJL36100 Breaker, Molded Case, 100A, 3P, 600VAC, 25-100kAIC, PowerPact
Square D
NF430L2 Panel Board, Interior, Main lugs, 250A, 480Y/277VAC, 4 Wire, 3PH
Square D
MH44 Panel Board, Enclosure, 44H x 20W x 5.75D, Galvanized Steel, NEMA 1
Square D
MH50 Panel Board, Enclosure, 50H x 20W x 5.75D, Galvanized Steel, NEMA 1
Square D
EJB34100 Breaker, Bolt On, 3P, 100A, 480Y/277VAC, 65kAIC, Thermal Magnetic
Square D
EGB14030 Breaker, Bolt On, 1P, 30A, 277VAC, 35kAIC, Thermal Magnetic

Specifications

Mounting: Bolt On
Type: Main Type, Breaker
Volts AC: 277
Poles: 1
Amps: 30
Standards: California Proposition 65
Mounting: Bolt On
Volts AC: 277
Amps: 30
Type: Main Type, Breaker
Poles: 1
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)