REXEL logo

Relay, Ice Cube, 10A, 240VAC, 6VAC Coil, 2PDT, 8 Blade *** Discontinued ***

Item #: 395500
Cat #: 8501RS42V35
UPC: 78590113128
Sign In or Register to view pricing and more.
Relay, Ice Cube, 10 Amp, 240 Volt AC, 6 Volt AC Coil, 2-Pole Double Throw, 8 Blade *** Discontinued ***

Product Overview

Relay, Ice Cube, 10 Amp, 240 Volt AC, 6 Volt AC Coil, 2-Pole Double Throw, 8 Blade *** Discontinued ***
Also known as: 78590113128, 8501RS42V35

Documents

Specifications

Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 8-Blade
Volts AC Control: 6
Poles: 2
Type: Relay, IceCube
Volts AC: 240
Volts AC Control: 6
Amps: 10
Mounting: Socket
Base: 8-Blade

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)