REXEL logo

8/4 w/Ground, MC, Aluminum Armor, Stranded, 1000'

Item #: 395504
Cat #: MCAL84STRWG1000RL
UPC:
Sign In or Register to view pricing and more.
8/4 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 1000' Reel. Wire Colors (120 Volt): White, Blue, Red, Black, Green. O.D.: .645"

Product Overview

8/4 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 1000' Reel. Wire Colors (120 Volt): White, Blue, Red, Black, Green. O.D.: .645"
Also known as: MCAL84STRWG1000RL
Frequently Bought Together (42)
Multiple
MCAL83STRWG1000RL MC Cable, Aluminum Flex, 8/3 w/Ground, Stranded, 1000'
Multiple
MCAL64STRWG500RL MC Cable, Aluminum Flex, 6/4 w/Ground, Stranded, 500'
Multiple
MCAL104SOLBRNGRYORNYELWG1000RL MC, Aluminum Armor, 10/4 (BRN/ORA/GRY/YEL) w/Ground, Solid, 1000'
Multiple
MCAL104STRWG1000RL MC Cable, Aluminum Flex, 10/4 w/Ground, Stranded, 1000'
Bizline
R3816HN Hex Nut, 3/8", Zinc Plated Steel, 100/PK
Multiple
MCAL124SOLWG1000RL MC, Aluminum Armor, 12/4 w/Ground, Solid, 1000' Reel
Orbit Industries
4SDB-MKO 4" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
KO-100 Knockout Seal, 1", Snap-In, Steel
Multiple
MCAL64STRBRNGRYORNYELWG500CL MC Cable, Aluminum Flex, 6/4 w/Ground, Stranded, 500'
Direct Item RXC DIRECT ITEM (M)
Multiple
BX MCAL84SOLBRNGRYORNYELWG1000RL
Multiple
THHN10STRORN2500RL 10 AWG THHN/THWN Stranded Copper, Orange, 2500'
Dottie
TEKW812 Self-Drilling Screw, #8 x 1/2", Steel, Wafer Head
Multiple
THHN10STRGRY2500RL 10 AWG THHN/THWN Stranded Copper, Gray, 2500'
Multiple
MCAL103SOLWG1000RL 10/3 w/Ground, MC, Aluminum Armor, Solid
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
STL050RW100CL Flexible Steel Conduit, 1/2", 100' Coil
Arlington
404010AST AC/MC Flex Connector, Duplex, 3/8 Inch, Steel
Multiple
MCAL123SOLWG1000RL 12/3 w/Ground, MC, Aluminum Armor, Solid
Multiple
THHN10STRYEL2500RL 10 AWG THHN/THWN Stranded Copper, Yellow, 2500'
Multiple
THHN10STRGRN2500RL 10 AWG THHN/THWN Stranded Copper, Green, 2500'
Multiple
100FA 1" PVC Female Terminal Adapter.
Multiple
075FA 3/4" PVC Female Terminal Adapter.
Orbit Industries
STS-200 Strut Clamp, Saddle Type, 2", Steel
Energizer
EN91 AA Alkaline Battery, 1.5V
Orbit Industries
ST-200 Universal Strut Clamp, 2", Steel
Multiple
MCAL62STRWG1000RL MC Cable, Aluminum Flex, 6/2 w/Ground, Stranded, 1000'
Bizline
R38LW Lock Washer, 3/8", Steel
Eaton
DH361NGK Safety Switch, 30A, 3P, 600V/250DC, HD Fusible, NEMA 1
Multiple
THHN4/0STRWHT-CUT 4/0 THHN Stranded Copper, White, Cut to Length
Appleton
4SEK 4" Square Box, Welded, Metallic, 1-1/2" Deep
Multiple
MCAL82STRWG1000RL MC Cable, Aluminum Flex, 8/2 w/Ground, Stranded, 1000'
Hubbell-Raco
2085 EMT Conduit Strap, 1-Hole, 1-1/4", Steel
Hubbell-Raco
2082 EMT Conduit Strap, 1-Hole, 1/2", Steel
Arlington
310 AC/MC Strap, 1-Hole, 3/8", Steel
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Direct Item COP DIRECT ITEM (EA)
Appleton
RWN-505 Reducing Washer, 1" x 3/4", Steel
Eaton/Bussmann Series
FRN-R-40 FUSETRON DUAL-ELEMENT CLASS RK5
Southwire
55-62-59-02 MC Neutral Per Phase, 10/3 Solid Copper, Aluminum Flex, 1000'
Multiple
MCAL83STRWG-CUT MC Cable, Aluminum Flex, 8/3 w/Ground, Stranded, Cut to Length

Specifications

Color: Metallic
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Gauge: 8
Stranding: Stranded
Color: Metallic
Material: Copper
Volts AC: 600
Gauge: 8
Length: 1000 ft
Jacket: Aluminum
Conductors: 4
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)