REXEL logo

12 AWG THHN Stranded Copper, Black/Brown Stripe, 500'

Item #: 395505
Cat #: THHN12STRBLKBRN500RL
UPC:
Sign In or Register to view pricing and more.
12 AWG, THHN, Stranded Copper, 600V, Black/Brown, 500 ft. Reel.

Product Overview

12 AWG, THHN, Stranded Copper, 600V, Black/Brown, 500 ft. Reel.
Also known as: THHN12STRBLKBRN500RL

Specifications

Length: 500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Black/Brown
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Volts AC: 600
Color: Black/Brown
Gauge: 12
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)