REXEL logo

CONTACTOR 600VAC

Item #: 395506
Cat #: LC1F1854
UPC: 785901132899
Sign In or Register to view pricing and more.
SQD LC1F1854 CONTACTOR 600VAC

Product Overview

SQD LC1F1854 CONTACTOR 600VAC
Also known as: 785901132899, LC1F1854

Specifications

Mounting: Plate
IP/NEMA Rating: IP2X
Standards: California Proposition 65
Mounting: Plate
Standards: California Proposition 65
IP/NEMA Rating: IP2X

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)