REXEL logo

12 AWG THHN Stranded Copper, Blue/Brown Stripe, 500'

Item #: 395511
Cat #: THHN12STRBLUBRN500RL
UPC:
Sign In or Register to view pricing and more.
12 AWG, THHN, Stranded Copper, 600V, Red/Brown, 500 ft. Reel.

Product Overview

12 AWG, THHN, Stranded Copper, 600V, Red/Brown, 500 ft. Reel.
Also known as: THHN12STRBLUBRN500RL

Specifications

Color: Blue/Brown
Length: 500 ft
Type: THWN-2, THHN
Gauge: 12
Jacket: PVC, Polyvinyl Chloride
Material: Copper
Volts AC: 600
Conductors: 1
Color: Blue/Brown
Type: THWN-2, THHN
Jacket: PVC, Polyvinyl Chloride
Volts AC: 600
Length: 500 ft
Gauge: 12
Material: Copper
Conductors: 1

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)