100A SURFACE MTRD 9X30

Item #: 395514

Cat #: R101C

UPC: 784567574104

Sign In or Register to view pricing and more.
Documents & Guides
National Electric Code requires electrical distribution equipment to be rated as ôService Entranceö, wherever electrical power enters a building or other structure. Service entrance products are typically utilized on single-family residences and mobile homes. Midwest Electric offers a broad range of surface mount and pedestal units, factory assembled and wired. Pedestal units come standard with loop feed lugs to reduce installation time and labor expense. Service Entrance equipment is made of heavy, galvanized G-90 steel, preventing corrosion and fading., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

National Electric Code requires electrical distribution equipment to be rated as ôService Entranceö, wherever electrical power enters a building or other structure. Service entrance products are typically utilized on single-family residences and mobile homes. Midwest Electric offers a broad range of surface mount and pedestal units, factory assembled and wired. Pedestal units come standard with loop feed lugs to reduce installation time and labor expense. Service Entrance equipment is made of heavy, galvanized G-90 steel, preventing corrosion and fading., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784567574104, R101C

Specifications

Size: 6 in
Length: 30 in
Width: 9 in
Depth: 7 in
Size: 6 in
Width: 9 in
Length: 30 in
Depth: 7 in