Breaker, Molded Case, 3P, 100A, 600VAC, 250VDC, F Frame, Shunt Trip

Item #: 395564

Cat #: FAL361001212

UPC: 785901140443

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, F Frame, Shunt Trip

Overview

Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, F Frame, Shunt Trip
Also known as: 785901140443, FAL361001212

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Mounting: Panel
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 600