NDN DIN-Rail, Feedthrough, 600V, 90A, 3P, 1/4 in x 28 TPI Screw, 35 mm, C-Rail, Black

Item #: 395655
Cat #: NDN111-BK
UPC: 051712603256
Sign In or Register to view pricing and more.
Documents & Guides
NDN DIN-rail Feedthrough, 600 Volt, 90 Amp, 3 Pole, 1/4 in-28 TPI Screw, 35 mm DIN rail, C-Rail Base, Black

Overview

NDN DIN-rail Feedthrough, 600 Volt, 90 Amp, 3 Pole, 1/4 in-28 TPI Screw, 35 mm DIN rail, C-Rail Base, Black
Eaton's Bussmann series panel mount terminal blocks are available in double row terminal blocks and multi-pole terminal blocks. Double row terminal blocks are made up to 36-poles and available in a variety of voltage and ampacity ratings. Multi-pole panel mount terminal blocks provide a compact, high density circuit connection solution without the necessity of a mounting rail. These products are designed to be nested together to form one string of circuit connections.
Also known as: 051712603256, NDN111-BK

Specifications

Mounting: Base, DIN Rail
Color: Black
Amps: 90
Mounting: Base, DIN Rail
Amps: 90
Color: Black

Customer Reviews

No reviews for this product
(0)