Meter Base, 200A, 4 Jaw, 600VAC, 1PH, Lever Bypass, UG Service

Item #: 395678

Cat #: U2349-O

UPC: 784572135376

to view pricing and more.
Meter Base, 200 Amp, 4 Jaw, 600 Volt AC, 1-Phase, Lever Bypass, UG Service, 3/8 Inch, Stud Connectors, Line/Load, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 200 Amp, 4 Jaw, 600 Volt AC, 1-Phase, Lever Bypass, UG Service, 3/8 Inch, Stud Connectors, Line/Load, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572135376, U2349-O

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Standards: California Proposition 65
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R