Meter Base, 200A, 600VAC, 4 Jaw, OH/UG Service, 1PH, Ringless

Item #: 395690

Cat #: U7040-XL-QG-KK

UPC: 784572140332

to view pricing and more.
Meter Base, 200 Amp, 600 Volt AC, 4 Jaw, OH/UG Service, Horn Bypass, 1-Phase, Ringless, Lug Connectors, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 200 Amp, 600 Volt AC, 4 Jaw, OH/UG Service, Horn Bypass, 1-Phase, Ringless, Lug Connectors, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572140332, U7040-XL-QG-KK

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R