MINIATURE CIRCUIT

Item #: 395692

Cat #: EDB34090SA

UPC: 785901154051

to view pricing and more.

Overview

SQD EDB34090SA MINIATURE CIRCUIT
Also known as: 785901154051, EDB34090SA

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 90
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 90
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA