480A CONT/600A

Item #: 395789

Cat #: U4664-XT-9507

UPC: 784572286702

Sign In or Register to view pricing and more.
MLB U4664-XT-9507 480A CONT/600A

Overview

MLB U4664-XT-9507 480A CONT/600A
Also known as: 784572286702, U4664-XT-9507

Specifications

Mounting: Surface
Phase: 1
Amps: 480
Standards: California Proposition 65
Mounting: Surface
Amps: 480
Phase: 1
Standards: California Proposition 65