MOLDED CASE

Item #: 395812

Cat #: LAL364001027

UPC: 785901166177

to view pricing and more.
Documents & Guides
SQD LAL364001027 MOLDED CASE

Overview

SQD LAL364001027 MOLDED CASE
Also known as: 785901166177, LAL364001027

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 400
Standards: California Proposition 65
Interrupt Rating AC: 22 kA